Shop All Construction Reamers
Drillco
13/16, Spiral Flute 1/2" Shank NITRO Construction Reamer
Mfr # 427N152
Zoro # G700869898
product price: $80.39
/ea
Free Shipping & Returns
$80.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6.7/8
- Material High Speed Steel
- Flute Type Spiral Flute
- Shank Type 3 Flats, Reduced Shank
- Finish Black & Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 427N152
- Zoro # G700869898
- UPC # 45997095585
- Country of Origin United States
- Category Construction Reamers
Dimensions
Overall Length | 6.7/8 |
Flute Length | 5 |
Size | 13/16 |
Details
Material | High Speed Steel |
Flute Type | Spiral Flute |
Shank Type | 3 Flats, Reduced Shank |
Finish | Black & Gold |
System of Measurement | Fractional |
Description
Manufactured from a premium grade of m-7N molybdenum high speed steel. The Nitro Heavy-Duty Construction Reamers have a Ferritic Nitro Carburizing surface treatment, which gives a hard, protective layer to the reamer. This increases hardness (Rc 75-80) without increasing brittleness, which is measurably harder than high speed steel. Body and clearance are gold and black surface treated for maximum lubricity.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Step Drill Bit Double-Fluted #1, 1/8 to 1/2-Inch (KTSB01)
- CENTURY DRILL & TOOL Chop Saw Blade, 14x7/64 in., Type 1A (08714)
- WERA Torsion Bit, Metric, 1/4", Hex, 5.5mm, 1", SS (05071077001)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0250" (953025-C3)
- DRILLCO 7/8 Spiral Flute Hex Nut Bridge Length Construction Reamer (125HX156)
- DRILLCO 1" Straight Flute Hex Nut Car Length Construction Reamer (150HX164)
- DRILLCO 1.3/8 Spiral Flute NITRO Construction Reamer (427N224)
- DRILLCO 13/16, Spiral Flute 1/2" Shank Construction Reamer (427A152)
- DRILLCO 9/16 Straight Flute Hex Nut Car Length Construction Reamer (150HX136)
- DRILLCO 7/8 Spiral Flute Nut Shank NITRO Construction Reamer (125SF156)
- DRILLCO 1-1/8, Spiral flute nut Shank NITRO Construction Reamer (429N208)
- Drillco Reamers