Shop All Reduced Shank Drill Bits
Drillco
13/16, S&D DRILL 1/2 in. SHANK - 1000E
Mfr # 1000E152
Zoro # G110371745
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 13/16 in
- Drill Bit Material High Speed Steel
- Shank Dia. 1/2 in
- Overall Length 6 in
- System Of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 1000E152
- Zoro # G110371745
- UPC # 45996596120
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 13/16 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Details
Drill Bit Material | High Speed Steel |
System Of Measurement | Inch |
Description
Expands the size range capacity of a 1/2' portable drill chuck. Common flute and overall length for minimal adjustment during tool changes. Precision ground for a high degree of concentricity between shank and body diameter. Ideal for drilling low and medium tensil strength materials.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, 3/8-16, PK10 (10206)
- CHICAGO-LATROBE Screw Machine Drill Bit, I Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48809)
- WESTWARD Rolling Magnetic Sweeper, 150 Lb Pull (1VTY2)
- ZORO SELECT Ball Lock Pin, Pull Ring, 1/2" Pin Dia. (LBH-145)
- DRILLCO 1-1/64, S&D DRILL 1/2 in. SHANK - 1000 (1000A201)
- DRILLCO 21/32, 3-FLAT S&D DRILL 1/2 in. SHANK -1000F (1000F142)
- DRILLCO 19/32, S&D DRILL 1/2 in. SHANK - 1000E (1000E138)
- DRILLCO 1-5/32, S&D DRILL 1/2 in. SHANK - 1000E (1000E210)
- DRILLCO 39/64, 3-FLAT S&D DRILL 1/2 in. SHANK/1000EF (1000EF139)
- DRILLCO 1-1/64, S&D DRILL 1/2 in. SHANK - 1000E (1000E201)
- DRILL AMERICA 1-13/32" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-13/32)
- Drillco Drill Bits