Shop All Construction Reamers
Drillco
13/16, High Spiral Flute 1/2 Shank Construction Reamer
Mfr # 428A152
Zoro # G900869131
product price: $76.75
/ea
Free Shipping & Returns
$76.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6.7/8
- Shank Type 3 Flats, Reduced Shank
- Finish Black Oxide
- Material High Speed Steel
- Flute Length 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 428A152
- Zoro # G900869131
- UPC # 45997095998
- Country of Origin United States
- Category Construction Reamers
Dimensions
Overall Length | 6.7/8 |
Flute Length | 5 |
Size | 13/16 |
Details
Shank Type | 3 Flats, Reduced Shank |
Finish | Black Oxide |
Material | High Speed Steel |
Flute Type | High Spiral Flute |
System of Measurement | Fractional |
Description
Construction or Car Reamers are especially adapted for heavy duty reaming as encountered in the fabrication of structural steel assemblies. They are tapered at the point to facilitate entering of holes which are out of alignment.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 7/8" Satin finish 12-point combination wrench (1228A)
- MIDWEST FASTENER 3/16" x 9/16" Rubber Vacuum Caps 10PK (32742)
- WESTWARD Drain Cleaning Cable, 2 x 27-5/8 in, Steel (49U743)
- KNIPEX 7 1/4 in Knipex Alligator V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (88 01 180)
- DRILLCO 1-3/16, Spiral Flute 3/4" Shank Construction Reamer (427A212)
- DRILLCO 5/8 Straight Flute Hex Nut Bridge Length Construction Reamer (100HX140)
- DRILLCO 1-1/4, High Spiral Flute 3/4 Shank Construction Reamer (428A216)
- DRILLCO 17/32 Spiral Flute Construction Reamer (427A134)
- DRILLCO 1/2, Spiral Flute 1/2" Shank Construction Reamer (427A132)
- DRILLCO 3/4, Spiral Flute 1/2" Shank NITRO Construction Reamer (427N148)
- KODIAK CUTTING TOOLS 1" Construction Reamer Left-Hand Spiral Black & Gold with 3 Flats (5496986)
- Drillco Construction Reamers