Shop All Single Ended Countersinks and Reamers
Drillco
13/16, 1/2 SHNK CNSTR REAMER -4275E
Mfr # 427E152
Zoro # G610372679
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Overall Length (In.) 6-7/8 in
- Measurement System Inch
- Shank Dia. 1/2 in
- Size 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 427E152
- Zoro # G610372679
- UPC # 45997095356
- Country of Origin China
- Category Single Ended Countersinks and Reamers
Dimensions
Overall Length (In.) | 6-7/8 in |
Shank Dia. | 1/2 in |
Size | 13/16 in |
Details
Material | High Speed Steel |
Measurement System | Inch |
Description
Construction or Car Reamers are especially adapted for heavy duty reaming as encountered in the fabrication of structural steel assemblies. They are tapered at the point to facilitate entering of holes which are out of alignment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 52.75-inch x 0.25-inch x 0.014 x 14 TPI Carbon Tool Steel Blade (477283)
- DOALL SAWING PRODUCTS DoAll Silencer Plus Band Saw Blade, 1"W, .035 thick/gauge, 5-8 TPI (333-258159.000)
- MILWAUKEE TOOL Pex Expander Kit and Headlamp (2532-22, 48-11-2440, 2115-21)
- MILWAUKEE TOOL M12 AIRSNAKE Drain Cleaning Air Gun Kit (2572B-21)
- DRILLCO 1 in., CENTER REAMERS 90DEG 3 FLUTE - 3700E (37E164C)
- DRILLCO 1/2, 1/2 SHNK CNSTR REAMER -4275E (427E132)
- DRILLCO 15/16, 1/2 SHNK CNSTR REAMER -4275 (427E160)
- HARVEY TOOL Miniature Reamer, 0.0160", Neck Dia.: 0.0152" (RSB0160-C3)
- HARVEY TOOL Miniature Reamer - Right Hand Spiral, 0.0630", Shank Dia.: 1/8" (RRH0630-C3)
- HARVEY TOOL Miniature Reamer, 0.0375", Number of Flutes: 4 (RSB0375)
- HARVEY TOOL Miniature Reamer, 0.0630", Neck Dia.: 0.0610" (RSB0630-C3)
- Drillco Reamers