Shop All Combined Drill & Countersinks
Drillco
13, DRILL & COUNTRSINK - 3500E
Mfr # 350E013
Zoro # G210371188
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Size 13
- Overall Length (In.) 2 in
- Measurement System Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 350E013
- Zoro # G210371188
- UPC # 45996999280
- Country of Origin China
- Category Combined Drill & Countersinks
Dimensions
Size | 13 |
Overall Length (In.) | 2 in |
Details
Material - Machining | High Speed Steel |
Measurement System | Inch |
Description
When metal parts are machined on centers, as in turning or cylindrical grinding, it is always necessary to drill and countersink the center holes to serve as seats or bearings in the machine centers.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAMMER Sledge Hammer, 4 lb., 14 In, Fiberglass (AM4BZFG)
- FELO Torque Handle, 5 to 13"/lbs. (10000106)
- STANLEY ENGINEERED FASTENING Mandrel, 10-32In, Steel, UNF, For 10J330 (10089-3)
- PROSKIT Screwdriver, Phillips, #1 x 4 (800-015)
- CJT KOOLCARB Countersink Drill, #4, 1/8, 60 deg. CS (14401250)
- COBRA CARBIDE 60 Deg Combined Drills Long Length Uncoated (31672)
- DRILL AMERICA #4 Regular HSS Combined Drill Bit and Countersink (DEWCCD4)
- DRILL AMERICA #3x6" Extra Long Combined Drill Bit and Countersink (DEW3X6)
- DRILL AMERICA #3x4" Extra Long Combined Drill Bit and Countersink (DEW3X4)
- KEO Drill/Countersink, 110 deg., 1in dia., HSS (53101)
- GREENLEE Drill/Tap/Countersink Bit, 5/16-18x3 1/4 (DTAP5/16-18)
- Drillco Combined Drill & Countersinks