Shop All Hand Taps
Drillco
12mm x 1.25, Metric Tap Se
Mfr # 28E120CS
Zoro # G500868909
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Material High Speed Steel
- Finish Bright
- Size 12mm
- Chamfer Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 12mm |
Pitch Diameter | 1.25mm |
Details
Number of Flutes | 4 |
Material | High Speed Steel |
Finish | Bright |
Chamfer | Set |
Shank Type | Through or Blind Hole |
System of Measurement | Fractional |
Description
Straight Flute “Hand Taps” are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 2 Piece 1/4" & 3/8" Drive 72-Tooth Dual Material Roto Ratchet Set (81223)
- MILWAUKEE TOOL 3/8 in. Drive 15mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-0015)
- EAGLE TOOL US Flexible Drill Bit, 1/2in.Dia.x72in.L (EHS50072)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1650003908)
- DRILLCO Metric Taper Tap, 6mmx1.0, 12PK (28E060AT)
- DRILLCO Metric Taper, 12mmx1.25, 6PK (28E120CT)
- DRILLCO 1-1/2-8, HSS Bottoming Tap (25A232B)
- DRILLCO Metric Bottoming Tap, 22mmx2.5, 3PK (28E220AB)
- DRILLCO 1-1/8-7, HSS Bottoming Tap H-4 (20E208CB)
- DRILLCO 30mm x 3.5, Metric Bottoming Tap (28E300AB)
- DRILL AMERICA 7/16"-14 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 7/16"-14 (T/A54654)
- Drillco Hand Taps