Shop All Spiral Point Taps
Drillco
12MM-1.75 SPIRAL POINT TAP - 2850
Mfr # 285A120A
Zoro # G110372728
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Metric
- Tap Size 12mm
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 285A120A
- Zoro # G110372728
- UPC # 45996993325
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Tap Dimension Type | Metric |
Tap Size | 12mm |
Details
Tap Material | High Speed Steel |
Description
The angular flutes at the front end of these taps propel the chips ahead of the tap. This reduce loading and clogging in the flutes. Spiral Point taps are ideal for production tapping thru holes. Sometimes referred to as ''Gun Taps'', spiral point taps ''shoot'' the chips ahead of the tap.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Socket Set SAE 25 Pieces 3/16 in to 9/16 in , Chrome (J47125S)
- SPEEDAIRE Air Gun, Hand Held, Black, PVC (22YK82)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.024 (111102400)
- DRILL AMERICA .3765 HSS Straight Shank Chucking Reamer (DWRR.3765)
- DRILLCO 1/2-13, NITRO SPIRAL POINT TAPS - 2100N (21N132CP)
- DRILLCO 3/4-16, NITRO SPIRAL POINT TAPS - 2100N (21N148FP)
- DRILLCO 5/16-18, NITRO SPIRAL POINT TAPS - 2100N (21N120CP)
- DRILLCO Spiral Point Taps, 1/4-20, 12PK (21E116CP)
- DRILLCO 5/8-11, NITRO SPIRAL POINT TAPS - 2100N (21N140CP)
- DRILLCO 6.0MM-1.00 SPIRAL POINT TAP - 2850 (285A060A)
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Super Hss Steam Oxide (M9403)
- Drillco Taps