Shop All Tap Sets
Drillco
12MM-1.25 4FL TAP SET - 2800
Mfr # 28A120CS
Zoro # G110370892
product price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Dimension Type Metric
- Tap Material High Speed Steel
- Tap Size 12mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Metric |
Tap Size | 12mm |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 3/8 In. Torx Bit Socket T55 (6111)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13307)
- BN PRODUCTS USA Hickey Bar for bending #3, #4 and #5 rebar - wreck end (BNHYBR-21402)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 13/16 (53152)
- DRILLCO 10mm x 1.5, Metric Tap Set (28E100AS)
- DRILLCO 7/16-14, HSS TAPS SETS - 2000 (20A128CS)
- DRILLCO 8.0MM-1.00 4FL TAP SET - 2800 (28A080BS)
- DRILLCO 12mm x 1.75, Metric Tap Set (28E120AS)
- DRILLCO 20mm x 2.5, Metric Tap Set (28E200AS)
- DRILLCO 3mm x 0.60, Metric Tap Set (28E030BS)
- KODIAK CUTTING TOOLS 7/16-14 Standard Hand Tap 3 Piece Tap Sets (5504026)
- Drillco Tap Sets