Shop All Round Dies
Drillco
12.0MM X 1.25, 1-1/2 OD ADJUST DIE -3100E
Mfr # 31E120BC
Zoro # G810373988
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Die Material High Speed Steel
- Size 12mm
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 31E120BC
- Zoro # G810373988
- UPC # 45996996722
- Country of Origin China
- Category Round Dies
Dimensions
Size | 12mm |
Tap Dimension Type | Metric |
Details
Die Material | High Speed Steel |
Description
The round split adjustable die may be adjusted through the screws on the holder. Adjustment on the open type is done by turning the three screws on the holder.A dieholder or handleisneeded forproperoperationofround split adjustable dies.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Bit Set, Carbon Steel, For Power Tools (IWAF1213)
- GEARWRENCH 12mm 120XP™ Universal Spline XL Flex Head Ratcheting Combination Wrench (86212)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug, 4 (BPT916F12)
- DIABLO 1-1/4 in. W Bi-Metal Curved Contact Edge Oscillating Blade Clean Wood, 10PK (DOU125JBW10)
- DRILLCO 1-1/8--12, 2-1/2 OD RND ADJUST DIE -3000E (30E208FE)
- DRILLCO 1/2-13, 1-1/2 OD ADJUSTABLE DIES - 3000E (30E132CC)
- DRILLCO 1-1/2--12, 2-1/2 OD RND ADJUST DIE -3000E (30E232FE)
- DRILLCO 1/8-27, ROUND ADJUSTABLE PIP DIE - 3050E (305E108C)
- DRILLCO 1/2-13, 2 in. OD ADJUSTABLE DIES - 3000E (30E132CD)
- DRILLCO 1-1/4--12, 2-1/2 OD RND ADJUST DIE -3000E (30E216FE)
- HOUGEN-OGURA 5/8 in. R Round Die, 5/64-1/8THK (75512)
- Drillco Round Dies