Shop All High Speed Steel End Mills
Drillco
12.0, 4 FL SGL END END-MIL 1/2 SHK 5600A
Mfr # 565A120
Zoro # G310374003
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 1 in
- Shank Dia. 1 in
- Overall Length 2-11/16 in
- Size 12mm
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 565A120
- Zoro # G310374003
- UPC # 45997197692
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Length of Cut | 1 in |
Shank Dia. | 1 in |
Overall Length | 2-11/16 in |
Size | 12mm |
Dimension Type | Metric |
Details
Material | High Speed Steel |
Description
The multi-flute end mill has a better finishing capability than the 2-flute end mill. At any given instance, at least one and often two of the teeth are solidly in the cut. The cutting action is smoother than that of the 2-flute end mill, with less chatter and flutter. The multi-flute end mill has ample chip carrying capacity, and at the same time the finish is usually fine enough that a second finishing cut is unnecessary.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Single Precision Screwdriver, Slotted, 2 Slotted 5/64" (26023)
- TEKTON 3/8 Inch Drive x T47 Long Torx Bit Socket (SHB14447)
- QEP Tile Cutter, 1/2 In Cap, 20 In, Yellow (10220Q)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 1 7/16 in Size, Deep Socket, Black Phosphate (49-66-6237)
- DRILLCO 25/32, 4FL SGL END END-MIL 3/4 SHK -5100A (51A150D)
- DRILLCO 1-1/2, 2FL SGL END END-MIL 3/4 SHK -5000A (50A232D)
- DRILLCO 1/2 4 FLUT DBL END END-MIL 1/2 SHK 5500A (55A132B)
- DRILLCO 13/16, 4FL CENT CUT END-MIL 3/4 SHK 5150A (515A152D)
- DRILLCO 1/4, 4FL CENTER CUT END-MIL 3/8 SHK 5150A (515A116A)
- DRILLCO 8.0, 2FL SGL END END-MIL 3/8 SHK -5600A (560A080)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 3/8x3/8x2-1/2x4-1/4 (C41386)
- Drillco End Mills