Shop All Cobalt End Mills
Drillco
1/2 X 1/2 MULTI-FLUT ROUGH END MIL -7140
Mfr # 714A132L
Zoro # G210371850
$60.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length of Cut 3 in
- Overall Length 5 in
- Shank Dia. 1/2 in
- End Mill Material Cobalt
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 714A132L
- Zoro # G210371850
- UPC # 45996594683
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Length of Cut | 3 in |
Overall Length | 5 in |
Shank Dia. | 1/2 in |
Dimension Type | Inch |
Size | 1/2 in |
Details
End Mill Material | Cobalt |
Description
Roughing end mills are designed for extremely rapid stock removal. These end mills can remove material up to 3x the rate of regular end mills. Designed to machine low alloy, high strength steels at faster feed and speed rates.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive Deep 6-Point Socket Set with Rails, 23-Piece (10-32 mm) (SHD92006)
- WESTWARD Combination Wrench, Metric, 18mm Size (1EYK8)
- FASTENMASTER SPIDER DRIVER BIT 2"" 2PK (FMSPIDER3-2PK)
- MILWAUKEE TOOL 16" REDSTICK Magnetic Box Level (MLBXM16)
- DRILLCO 13/16 X 3/4 MULTI-FL ROUGH END MIL 7140 (714A152D)
- CLEVELAND 4-Flute Cobalt 8% Ball Nose Single End Multi-Flute CenterCut CTD HGC-4C Bright 31/64x1/2x1-1/4x3-1/4 (C32573)
- DRILL AMERICA 1-1/8" Cobalt Roughing End Mill (DWC1-1/8)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 7/16x1/2x1x4-1/8 (C52180)
- KODIAK CUTTING TOOLS 5/16 Cobalt Fine Pitch Roughing End Mill ALTIN Coated (5468529)
- KODIAK CUTTING TOOLS 1-5/8" Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated (5531196)
- DRILL AMERICA DWCXL339 1" Cobalt 4 Flute Single End End Mill (DWCXL339)
- Drillco Cobalt End Mills