Shop All Cobalt End Mills
Drillco
1/2 X 1/2 MULTI-FLUT ROUGH END MIL -7140
Mfr # 714A132B
Zoro # G410371735
product price: $48.35
/ea
$48.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 1-1/4 in
- Overall Length 3-1/4 in
- Shank Dia. 1/2 in
- End Mill Material Cobalt
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 714A132B
- Zoro # G410371735
- UPC # 45996594676
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Length of Cut | 1-1/4 in |
Overall Length | 3-1/4 in |
Shank Dia. | 1/2 in |
Dimension Type | Inch |
Size | 1/2 in |
Details
End Mill Material | Cobalt |
Description
Roughing end mills are designed for extremely rapid stock removal. These end mills can remove material up to 3x the rate of regular end mills. Designed to machine low alloy, high strength steels at faster feed and speed rates.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Marking Chalk, Waterproof, Red, 5 lb. (PM105RED)
- HUOT CNC Rack, ER/RD/DR/DA/TG 32 Collets (14819)
- K-TOOL INTERNATIONAL Letters/Numbers Metal Stamp W/ Case (KTI73400)
- CENTURY DRILL & TOOL Titanium Drill Bit, 7/16 in. (88428)
- DRILLCO 13/16 X 3/4 MULTI-FL ROUGH END MIL 7140 (714A152D)
- CLEVELAND 4-Flute Cobalt 8% Square Single End CenterCut CTD HGC-4C Bright Ball 4Flute 1/4x3/8x1-3/4x3-9/16 (C32691)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TC TiCN 3/8x3/8x3/4x2-1/2 (C32625)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 5/8x5/8x1-5/8x3-3/4 (C33270)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TC TiCN 1/2x1/2x1x4-1/8 (C32998)
- OSG End Mill, Carbide, TiAlN, 3/8, 4 FL, Sq End (414-375011)
- OSG End Mill, Cobalt, 5/8, 2 FL, SGL Sq End, CC (5202100)
- Drillco Cobalt End Mills