Shop All High Speed Steel End Mills
Drillco
1/2, TWO FL DBL END END-MIL 1/2 SHK 5400A
Mfr # 54A132B
Zoro # G710372173
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 13/16 in
- Shank Dia. 1/2 in
- Size 1/2 in
- Overall Length 3-3/4 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 54A132B
- Zoro # G710372173
- UPC # 45997196992
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Length of Cut | 13/16 in |
Shank Dia. | 1/2 in |
Size | 1/2 in |
Overall Length | 3-3/4 in |
Dimension Type | Inch |
Details
Material | High Speed Steel |
Description
The two-flute end mill is a hard working center cutting tool and can be used for multiple operations, plunge cutting and slotting, drilling and profiling, which can minimize the number of tools required to complete a given job. Since these end mills have only two cutting edges, the flutes are deeper and longer than end mills with more cutting edges, providing more chip carrying capacity. The two-flute end mill is an ideal tool for milling operations that begin with a plunge cut and, in general, heavy cuts where the tool is ''buried'' in the work and chip removal is a problem
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7" XP turbo diamond blade (DW4702)
- ZORO SELECT Construction Reamer, 13/16 In., 9-3/8 L (13H859)
- PRO-GRADE TOOLS Screwdriver Set, 6 pcs. (19104)
- PROTO 1/4 in Drive, 5/16 in 6 pt SAE Socket, 6 Points (J6910H)
- DRILLCO 3/8, TWO FL DBL END END-MIL 3/8 SHK 5400A (54A124A)
- DRILLCO 3/8, 4FLUT SGL END END-MIL 3/8 SHK -5100A (51A124A)
- DRILLCO 1-1/2, 2FL SGL END END-MIL 3/4 SHK -5000A (50A232D)
- DRILLCO 25/32, 4FL SGL END END-MIL 3/4 SHK -5100A (51A150D)
- DRILLCO 27/64, 4FL SGL END END-MIL 3/8 SHK -5100A (51A127A)
- DRILLCO 8.0, 2FL SGL END END-MIL 3/8 SHK -5600A (560A080)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TC TiCN 3/16"x3/8"x1-1/4"x3-1/16" (C39107)
- Drillco End Mills