Shop All Taper Shank Drill Bits
Drillco
1/2, Taper Shank Drill #1 M.T. Smaller
Mfr # 1450A132
Zoro # G500869425
product price: $30.65
/ea
$30.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Taper Shank
- System of Measurement Fractional
- Size 1/2
- Material High Speed Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 1450A132
- Zoro # G500869425
- UPC # 45996694451
- Country of Origin United States
- Category Taper Shank Drill Bits
Dimensions
Size | 1/2 |
Details
Shank Type | Taper Shank |
System of Measurement | Fractional |
Material | High Speed Steel |
Finish | Black Oxide |
Point Angle | 118° Point |
Description
For general purpose use in a wide range of materials.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEN Feeler Gauge Set (KE1367340)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.0850", Length of Cut: 0.1800" (836716-C6)
- HPC HPC:File Cabinet Lock w/Screw AH (1-3/4") (Chicago 5001) (PTR-1750S500-0000)
- DEWALT 12" Bar Clamp, Nylon Handle and 3 in Throat Depth, 2 PK (DWHT83158)
- DRILLCO 1-47/64, Taper Shank Drill #4 M.T. Smaller (1450A247)
- DRILLCO 1-31/64, Taper Shank Drill #4 M.T. (1400A231)
- DRILLCO 1-11/32, Taper Shank Drill #4 M.T. (1400A222)
- DRILLCO 1-7/64, Taper Shank Drill #3 M.T. Smaller (1450A207)
- DRILLCO 1-1/16 Taper Shank Drill #4 M.T. Larger (1475A204)
- DRILLCO 2-1/16, Taper Shank Drill #5 M.T. (1400A304)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 13/16 (53152)
- Drillco Taper Shank Drill Bits