Shop All Construction Reamers
Drillco
1/2" Straight Flute Hex Nut Car Length Construction Reamer
Mfr # 150HX132
Zoro # G300869168
product price: $57.55
/ea
$57.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5.1/2
- Finish Black Oxide
- Flute Length 4
- Flute Type Straight Flute
- Shank Type Hex Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 150HX132
- Zoro # G300869168
- UPC # 45996695588
- Country of Origin United States
- Category Construction Reamers
Dimensions
Overall Length | 5.1/2 |
Flute Length | 4 |
Size | 1/2 |
Details
Finish | Black Oxide |
Flute Type | Straight Flute |
Shank Type | Hex Nut |
Material | High Speed Steel |
System of Measurement | Fractional |
Description
Construction or Car Reamers are especially adapted for heavy duty reaming as encountered in the fabrication of structural steel assemblies. They are tapered at the point to facilitate entering of holes which are out of alignment.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #36 (C70169)
- J.W. WINCO GN6336.4-TE-63-M12-50 Star Knob (6336.4-TE-63-M12-50)
- VEGA Hex 3/32 Power Bit x 2 (150H0664A)
- STANLEY 35 ft Tape Measure, 1 in Blade (33-835)
- DRILLCO 9/16 Straight Flute Hex Nut Car Length Construction Reamer (150HX136)
- DRILLCO 13/16, Spiral Flute 1/2" Shank NITRO Construction Reamer (427N152)
- DRILLCO 1/2, High Sp Fl 1/2" SH NITRO Construction Reamer (428N132)
- DRILLCO 1/4, Spiral Flute 1/4" Shank Construction Reamer (427A116)
- DRILLCO 1", Spiral flute nut Shank NITRO Construction Reamer (429N164)
- DRILLCO 1-1/8, Spiral flute nut Shank NITRO Construction Reamer (429N208)
- DRILLCO 5/8 Straight Flute Hex Nut Bridge Length Construction Reamer (100HX140)
- Drillco Construction Reamers