Shop All Construction Reamers
Drillco
1/2, Spiral Flute Hex Nut Shank Bridge Reamer
Mfr # 429A132
Zoro # G200869220
$58.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5.1/2
- Flute Length 4
- Shank Type Hex Nut
- Finish Black Oxide
- Size 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 429A132
- Zoro # G200869220
- UPC # 45997096650
- Country of Origin United States
- Category Construction Reamers
Dimensions
Overall Length | 5.1/2 |
Flute Length | 4 |
Size | 1/2 |
Details
Shank Type | Hex Nut |
Finish | Black Oxide |
Material | High Speed Steel |
Flute Type | Spiral Flute |
System of Measurement | Fractional |
Description
Construction or Car Reamers are especially adapted for heavy duty reaming as encountered in the fabrication of structural steel assemblies. They are tapered at the point to facilitate entering of holes which are out of alignment.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Heavy Spring Tool, Pull, 9-1/2 In (51-1855)
- K-TOOL INTERNATIONAL 3/8" Drive SAE, 13 pcs (KTI-22501)
- CRESCENT 4" Adjustable Black Oxide Wrench - Bagged (AT24BK)
- MAKITA Makita® XFD03Z 18V LXT® Lithium-Ion Cordless 1/2" Driver-Drill (Tool Only) (XFD03Z)
- DRILLCO 19/32 High Spiral Flute Construction Reamer (428A138)
- DRILLCO 7/8, Spiral Flute 1/2" Shank Construction Reamer (427A156)
- DRILLCO 11/16 Spiral Flute Nut Shank NITRO Construction Reamer (125SF144)
- DRILLCO 1-1/4, High Sp Fl 1/2" SH NITRO Construction Reamer (428N216-132)
- DRILLCO 13/16, Spiral Flute Hex Nut Shank Bridge Reamer (429A152)
- DRILLCO 1-1/8, High Sp Fl 1/2" SH NITRO Construction Reamer (428N208-132)
- DRILLCO 5/8, Spiral Flute 1/2" Shank Construction Reamer (427A140)
- Drillco Reamers