Shop All Reduced Shank Drill Bits
Drillco
1/2, REDUCED SH DRILL 3/8 in. SHANK - 1035N
Mfr # 1035N132
Zoro # G110372735
Sold in multiples of 6 for $59.94
$59.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1/2 in
- Drill Bit Material High Speed Steel
- Shank Dia. 3/8 in
- Overall Length 6 in
- System Of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 1035N132
- Zoro # G110372735
- UPC # 45996598834
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 1/2 in |
Shank Dia. | 3/8 in |
Overall Length | 6 in |
Details
Drill Bit Material | High Speed Steel |
System Of Measurement | Inch |
Description
Manufactured from a premium grade of M-7N molybdenum high speed steel. the Nitro Heavy Duty 135 degree Split Point drill with a Nitride surface treatment, that give a hard, protective layer to the drill increases hardness without increasing brittleness, which is measurably harder than high speed steel. Body and clearance are gold and black surface treated for maximum lubricity. Recommended for use in stainless steel and other hard metal drilling.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Angle Grinder, 4.5", Flat Head, 10.0A (WEVF 10-125 Quick INOX)
- MARSHALLTOWN PREMIER Notched Trowel, 1/8" x 1/8" x 1/8" (661SD)
- SWANSON TOOL 96" Magnetic Professional Box Beam Level with Gelshock End Caps (SVB96M)
- SUNEX 1/2" Drive Deep Impact Socket Set, SAE, 13 pcs (2651)
- DRILLCO 39/64, S&D DRILL 1/2 in. SHANK - 1000N (1000N139)
- DRILLCO 1-7/32, 3-FLAT S&D DRILL 1/2 in.SHANK/1000EF (1000EF214)
- DRILLCO 15/16, S&D DRILL 1/2 in. SHANK - 1000E (1000E160)
- DRILLCO 1-9/32, S&D DRILL 1/2 in. SHANK - 1000E (1000E218)
- DRILLCO 1 in., S&D DRILL 1/2 in. SHANK - 1000E (1000E164)
- DRILLCO 25/32, 3-FLAT S&D DRILL 1/2 in. SHANK/1000EF (1000EF150)
- KERSHAW Pt-2 Key Chain Multi-Tool (KER8810X)
- Drillco Reduced Shank Drill Bits