Shop All Mechanics Length Drill Bits
Drillco
1/2 MECHANICS DRILL 3/8 in. SHANK - 1045N
Mfr # 1045N132
Zoro # G810373674
product price: $10.49
/ea
Sold in multiples of 6 for $62.94
$62.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Inch
- Drill Bit Size 1/2 in
- Drill Bit Material High Speed Steel
- Shank Dia. 3/8 in
- Overall Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 1045N132
- Zoro # G810373674
- UPC # 45996598964
- Country of Origin United States
- Category Mechanics Length Drill Bits
Dimensions
Drill Bit Dimension Type | Inch |
Drill Bit Size | 1/2 in |
Shank Dia. | 3/8 in |
Overall Length | 5 in |
Details
Drill Bit Material | High Speed Steel |
Description
Manufactured from a premium grade of M-7N molybdenum high speed steel. the Nitro Heavy Duty 135 degree Split Point drill with a Nitride surface treatment, that give a hard, protective layer to the drill increases hardness without increasing brittleness, which is measurably harder than high speed steel. Body and clearance are gold and black surface treated for maximum lubricity. Recommended for use in stainless steel and other hard metal drilling.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 2" 12 pt SAE Socket, 12 Points (5MX91)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (35812)
- SUNEX SKT SET 3/8" DR 13 PC SAE WEATHERHD MAS (SU9913)
- INNOVATIVE PRODUCTS OF AMERICA 3Pc Specialty BlowGun Assortment (IPA8055)
- WESTWARD Mechanics Drill, HSS, 7/32,135 Deg (2UFV6)
- WESTWARD Mechanics Drill, HSS, 3/32,135 Deg (2UFU7)
- WESTWARD Mechanics Drill, HSS, 21/64,135 Deg (2UFW4)
- CLE-LINE Mechanics Length Drill Bit, Drill Bit Size 1/4 in, 135 Degrees, High Speed Steel, Black Oxide (C23842)
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 7/32 (C30514)
- OEMTOOLS 64 Piece 1/4" Drive Mechanic's Set (23997)
- WESTWARD Mechanics Drill, HSS, 11/64,135 Deg (2UFV3)
- Drillco Mechanics Length Drill Bits