Shop All Countersinks
Drillco
1/2, MACHINE COUNTRSINK 90DEG 4 FL 3900E
Mfr # 38E132C
Zoro # G310370340
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 1/2 in
- Material - Machining High Speed Steel
- Overall Length (In.) 3-7/8 in
- Measurement System Inch
- Shank Length 2-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 38E132C
- Zoro # G310370340
- UPC # 45997091327
- Country of Origin China
- Category Countersinks
Dimensions
Shank Dia. | 1/2 in |
Overall Length (In.) | 3-7/8 in |
Shank Length | 2-1/4 in |
Drill Size | 1/2 in |
Details
Material - Machining | High Speed Steel |
Measurement System | Inch |
Description
Four Flute Machine Countersinks have a longer shank to use in Turret lathes and for screw machine work.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Round Center Punch, 5/16x4, Nonsparking (P-1290)
- HHIP 0-3/8" JT2 Keyless Drill Chuck (3700-0204)
- WESTWARD Gauging Trowel, 7 x 3-1/2 In, ErgoSoft (13P518)
- CLEVELAND Chucking Reamer, 1-3/16" Sz, HSS, Straight (C27159)
- DRILLCO 5/8, COUNTERSINK 90DEG SGL FLUTE - 3600E (36E140C)
- MELIN TOOL CO Countersink, Hss, 90 deg., 1", Number of Flutes: 4 (HS4-1-90)
- KEO 1/4 x 82 deg KEO HSS RH 3Fl C Reamer (50148)
- KEO ZErO Flute Set 90 deg 5/16" - 1" 5 pcs CO (53529)
- FIELD TOOL SUPPLY CO Severance Chatter Free® Stop Countersink Cutter 90 Degree 1/2" Diameter 1/4 Pilot Hole (6815659)
- KEO 82 deg 6 Flute 7 piece Countersink Set HSS (55038)
- IRWIN COUNTERSINK HSS 5/8""IRWN (12412)
- Drillco Countersinks, Center Drills & Spotting Drills