Shop All Countersinks
Drillco
1/2, MACHINE COUNTRSINK 82DEG 4 FL 3800E
Mfr # 38E132B
Zoro # G410370431
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2 in
- Material - Machining High Speed Steel
- Measurement System Inch
- Overall Length (In.) 3-7/8 in
- Drill Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 38E132B
- Zoro # G410370431
- UPC # 45997091310
- Country of Origin China
- Category Countersinks
Dimensions
Shank Dia. | 1/2 in |
Overall Length (In.) | 3-7/8 in |
Drill Size | 1/2 in |
Shank Length | 2-1/4 in |
Details
Material - Machining | High Speed Steel |
Measurement System | Inch |
Description
Four Flute Machine Countersinks have a longer shank to use in Turret lathes and for screw machine work.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Heavy Duty Bolt Cutter, 30" (15430)
- ROBERTS Laminate Cutter, 8 In x 10mm Capacity (10-35)
- MITUTOYO Point Micrometer, Ratchet Thimble (342-351-30)
- WILTON Premium Mortise Chisel And Bit 1/2IN (1791094)
- DRILLCO 5/8, COUNTERSINK 90DEG SGL FLUTE - 3600E (36E140C)
- M.A. FORD Countersink, 1/2 dia., 1/4" Shank, 90 (61050003)
- WESTWARD Countersink, 6 FL, 82 Deg, 1/2, HSS (21ML21)
- M.A. FORD 5/8 82 Multi-Fl Cs Tin (79T062502)
- MELIN TOOL CO Countersink, Hss, 90 deg., 5/8", Number of Flutes: 4 (HS4-5/8-90)
- KODIAK CUTTING TOOLS 3/8 Carbide Countersink Single Flute 82 Deg. (5418963)
- M.A. FORD Countersink Set, 6 Flute, Uncoated, HSS (79000002)
- Drillco Countersinks, Center Drills & Spotting Drills