Shop All Construction Reamers
Drillco
1/2, High Sp Fl 1/2" SH NITRO Construction Reamer
Mfr # 428N132
Zoro # G700869935
product price: $58.25
/ea
$58.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5.7/8
- Material High Speed Steel
- Flute Length 4
- Flute Type High Spiral Flute
- Shank Type 3 Flats, Reduced Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 428N132
- Zoro # G700869935
- UPC # 45997096278
- Country of Origin United States
- Category Construction Reamers
Dimensions
Overall Length | 5.7/8 |
Flute Length | 4 |
Size | 1/2 |
Details
Material | High Speed Steel |
Flute Type | High Spiral Flute |
Shank Type | 3 Flats, Reduced Shank |
Finish | Black & Gold |
System of Measurement | Fractional |
Description
Manufactured from a premium grade of m-7N molybdenum high speed steel. The Nitro Heavy-Duty Construction Reamers have a Ferritic Nitro Carburizing surface treatment, which gives a hard, protective layer to the reamer. This increases hardness (Rc 75-80) without increasing brittleness, which is measurably harder than high speed steel. Body and clearance are gold and black surface treated for maximum lubricity.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 0.013 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522770)
- CAPRI TOOLS 1/2 in. Drive 100 ft. lbs. Torque Limiting Extension Bar (CP30083-BAR100)
- YG-1 TOOL CO Carbide Dream Drill W/ Coolant (8Xd) - Metric (DH421036)
- M.A. FORD Twister Micro-Tuff Drill, #50 (30507000AM)
- DRILLCO 15/32 High Sp Fl NITRO Construction Reamer (428N130)
- DRILLCO 9/16, High Sp Fl 1/2" SH NITRO Construction Reamer (428N136)
- DRILLCO 13/16, Spiral Flute Hex Nut Shank Bridge Reamer (429A152)
- DRILLCO 1-1/8, Spiral Flute 1/2" Shank Construction Reamer (427A208-132)
- DRILLCO 7/8, Spiral Flute 1/2" Shank NITRO Construction Reamer (427N156)
- DRILLCO 5/8 Spiral Flute Nut Shank NITRO Construction Reamer (125SF140)
- DRILLCO 9/16 Spiral Flute Hex Nut Bridge Length Construction Reamer (125HX136)
- Drillco Construction Reamers