Shop All Hand Reamers
Drillco
1/2, HAND REAMER SPIRAL FLUTE - 4450E
Mfr # 445E132
Zoro # G310372764
product price: $33.65
/ea
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Measurement System Inch
- Material High Speed Steel
- Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 445E132
- Zoro # G310372764
- UPC # 45997099262
- Country of Origin China
- Category Hand Reamers
Dimensions
Overall Length | 6 in |
Size | 1/2 in |
Details
Measurement System | Inch |
Material | High Speed Steel |
Description
Hand Reamers are widely used for final sizing of drilled holes. The square on the shank end is suitable for holding in a tap wrench or vise. The cutting edge is ground with a starting taper to provide easy entry. The helical reamer is preferred where there is an interruption to the cut, such as a keyway.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 16 mm x 18 mm 75-Degree Deep Offset Double Box End Wrench (CP11950-1618)
- SUNEX 3/8" Drive Impact Socket, Metric, 54.5mm L (314UM)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading TiN 3-Flute GH2 #5-44 UNF (174537)
- STEELMAN Impact Extension, 1/2 in, 36 in. L (79995)
- DRILLCO 5/16, HAND REAMER SPIRAL FLUTE - 4450E (445E120)
- DRILLCO 3/4, HAND REAMER SPIRAL FLUTE - 4450E (445E148)
- DRILLCO 1-1/4, HAND REAMER SPIRAL FLUTE - 4450E (445E216)
- DRILLCO 11/16, HAND REAMER SPIRAL FLUTE - 4450E (445E144)
- DRILLCO 1/2, HAND REAMER STRAIGHT FLUTE - 4400E (440E132)
- DRILLCO 3/16, HAND REAMER STRAIGHT FLUTE - 4400E (440E112)
- DRILL AMERICA 5/32" HSS Straight Flute Hand Reamer (DWRRHD5/32)
- Drillco Hand Reamers