Shop All Countersinks
Drillco
1/2, COUNTRSINK 90DEG 6 FLUT - 3900E
Mfr # 39E132C
Zoro # G410371155
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4 in
- Material - Machining High Speed Steel
- Drill Size 1/2 in
- Overall Length (In.) 2 in
- Measurement System Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 39E132C
- Zoro # G410371155
- UPC # 45997092058
- Country of Origin China
- Category Countersinks
Dimensions
Shank Dia. | 1/4 in |
Drill Size | 1/2 in |
Overall Length (In.) | 2 in |
Shank Length | 1 in |
Details
Material - Machining | High Speed Steel |
Measurement System | Inch |
Description
Six Flute Chatterless countersinks are designed for fast shearing cuts.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 3 Piece Heavy Duty Long Reach Pliers Set (81303)
- LENOX Band Saw Blade, 7 ft. 10 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (81665D2B72400)
- MASTER MAGNETICS MAGNETIC PICKUP/POINT25"" (07228)
- DRILL AMERICA 12" Mill Smooth File (DIC08799)
- DRILLCO 5/8, COUNTERSINK 90DEG SGL FLUTE - 3600E (36E140C)
- KEO 3/8 x 82 deg Six Flute Carbide Countersink (55794)
- CHAMPION CUTTING TOOL Zero Flute Countersink - Deburring Tool, 90 deg, 5/16in - 25/32in Dia of Cut (CHA DBK26A)
- KEO Countersink, 3 FL, 100 Deg, 1/2, HSS (50120)
- WESTWARD Countersink, 3 FL, 82 Deg, 3/4, HSS (21ML09)
- KEO 1/2 x 82 deg CO 6FLT 1/4 SK Cntsnk (55525)
- KEO 3/4 82 deg ZErO Flute CO Deburring Tool (53514-TiN)
- Drillco Countersinks, Center Drills & Spotting Drills