Shop All Countersinks
Drillco
1/2, COUNTRSINK 82DEG 6 FLUT - 3900E
Mfr # 39E132B
Zoro # G610371122
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4 in
- Material - Machining High Speed Steel
- Drill Size 1/2 in
- Overall Length (In.) 2 in
- Measurement System Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 39E132B
- Zoro # G610371122
- UPC # 45997092041
- Country of Origin China
- Category Countersinks
Dimensions
Shank Dia. | 1/4 in |
Drill Size | 1/2 in |
Overall Length (In.) | 2 in |
Shank Length | 1 in |
Details
Material - Machining | High Speed Steel |
Measurement System | Inch |
Description
Six Flute Chatterless countersinks are designed for fast shearing cuts.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Velocity Rolling Tool Cabinet, 14 Drawer, Red/Gray, Steel, 42 in W x 22-1/2 in D x 38-1/2 in H (JSTV4239RD14RG)
- CHANNELLOCK PLIER RETAINING RING 8" (CL927)
- HYDE Glass Scraper, Flexible, 1-1/2", Steel (13030)
- WESTWARD 1/2 in Drive, 7/8" 12 pt SAE Socket, 12 Points (10E217)
- DRILLCO 5/8, COUNTERSINK 90DEG SGL FLUTE - 3600E (36E140C)
- M.A. FORD 1/2X1-1/4X.030R Endmill (79250002)
- STM 5pc 90Deg 6Flute HSS Machine Countersink Set (120881)
- HHIP 1/4-3/4" Indexable 82 Degree Countersink & Chamfer Tool (2001-0036)
- KEO 3/8 82 deg ZErO Flute CO Deburring Tool (53511)
- KEO Countersink, 6 Fl, 82 Deg, 1 In, Cobalt (55531)
- MELIN TOOL CO Reamer Countersink, 100 deg., 1/4" (HSCR-1/4-100)
- Drillco Countersinks, Center Drills & Spotting Drills