Shop All High Speed Steel End Mills
Drillco
1/2 4 FLUT DBL END END-MIL 1/2 SHK 5500A
Mfr # 55A132B
Zoro # G110373022
product price: $23.55
/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 1 in
- Dimension Type Inch
- Material High Speed Steel
- Shank Dia. 1/2 in
- Overall Length 4-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 55A132B
- Zoro # G110373022
- UPC # 45997197203
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Length of Cut | 1 in |
Dimension Type | Inch |
Shank Dia. | 1/2 in |
Overall Length | 4-1/8 in |
Size | 1/2 in |
Details
Material | High Speed Steel |
Description
The multi-flute end mill has a better finishing capability than the 2-flute end mill. At any given instance, at least one and often two of the teeth are solidly in the cut. The cutting action is smoother than that of the 2-flute end mill, with less chatter and flutter. The multi-flute end mill has ample chip carrying capacity, and at the same time the finish is usually fine enough that a second finishing cut is unnecessary.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKET BOSS Bucket Grip (08010)
- DRILLCO 5mm x 0.90, Metric Tap Set (28E050BS)
- WESTWARD 3/4 in Drive, 1-3/4" 6 pt SAE Socket, 6 Points (10E311)
- RIDGID Axle, Axle (58072)
- DRILLCO 25/32, 4FL SGL END END-MIL 3/4 SHK -5100A (51A150D)
- DRILLCO 1-1/2, 2FL SGL END END-MIL 3/4 SHK -5000A (50A232D)
- DRILLCO 3/8, 4FLUT SGL END END-MIL 3/8 SHK -5100A (51A124A)
- DRILLCO 1/4, 4FL CENTER CUT END-MIL 3/8 SHK 5150A (515A116A)
- DRILLCO 27/32, 4FL SGL END END-MIL 7/8 SHK -5100A (51A154E)
- DRILLCO 1-3/16, 2FL SGL END END-MIL 3/4 SHK 5000A (50A212D)
- CLEVELAND 3-Flute HSS Center Cutting Square Double End Mill Cleveland HD-3 Bright 3/16x3/8x1/2x3-1/4 (C39577)
- Drillco End Mills