Shop All Tap Sets
Drillco
12-28, HSS TAPS SETS - 2000
Mfr # 20A012FS
Zoro # G410372701
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Tap Material High Speed Steel
- Overall Length 2-3/8 in
- Tap Size #12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Inch |
Overall Length | 2-3/8 in |
Tap Size | #12 |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Individual Cordless Battery, 20 V / 4 Ah, Lithium-ion, High Performance (CP20XP)
- PROTO Socket Clip - 3/8" Drive (J2591)
- GEARWRENCH 21-Piece GearRatchet Combination SAE and Metric Socket Set (EHT8921)
- KODIAK CUTTING TOOLS 1/4-18 Taper Pipe Tap NPT Steam Oxide (5533462)
- DRILLCO 16MM-2.00 4FL TAP SET - 2800 (28A160AS)
- DRILLCO 3/4-10, HSS Tap Set H-3 (20E148CS)
- DRILLCO 12MM-1.75 4FL TAP SET - 2800 (28A120AS)
- DRILLCO 4-40, HSS TAP SET H-2 - 2000E (20E004CS)
- DRILLCO 5.0MM-0.80 4FL TAP SET - 2800 (28A050AS)
- DRILLCO 14mm x 2.0, Metric Tap Set (28E140AS)
- WESTWARD Alloy Steel Tap, 1/2-20 UNF (CCT1060-12)
- Drillco Tap Sets