Shop All Hex Dies
Drillco
12-28, CARBON HEX RETHREAD DIES - 3350E
Mfr # 335E012F
Zoro # G210370679
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #12
- Material Carbon
- System Of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | #12 |
Details
Material | Carbon |
System Of Measurement | Inch |
Description
Hexagon Rethreading Dies are precision high carbon steel dies, not to be confused with standard Series 3300E Hexagon Dies. Rethreading Dies are extra thick to permit user to rethread damaged or jammed threads and are not intended for producing new threads on unthreaded bar, bolts, or pipes. Dies are same size as standard Hex Nuts.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Valve Packing O-Ring, PK 2 (SP 878-734)
- KRAFT TOOL Inside Curb/Sidewalk Tool, 6" x 6" 1"R (CF250)
- POWERBUILT 19Mm Long Pattern Combination Wrench (640489)
- MORSE 177153 MHS Advanced Hole Saw, 15/16 in dia, 1-15/16 in D Cutting, M42 HSS-Co 8 Cutting Edge, 1/2-20 (MHS15)
- DRILLCO 6-32 HSS HEX THREADING DIE NUT - 3300E (33E006C)
- DRILLCO 4MM-.70, CARB HEX RE- THREAD DIES - 3360E (336E040A)
- DRILLCO 2-1/2--8, HEX DIES - 3350E (335E332N)
- DRILLCO 1/2-14, CARBON HEX PIPE DIE - 3380E (338E132)
- DRILLCO 1-1/4-12, HEX DIES - 3350E (335E216F)
- DRILLCO 3/4-16 HSS HEX THREADING DIE NUT 3300E (33E148F)
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 1/4-18 NPT (411896)
- Drillco Hex Dies