Shop All Tap Sets
Drillco
12-24, HSS TAPS SETS - 2000
Mfr # 20A012CS
Zoro # G010372583
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Tap Material High Speed Steel
- Overall Length 2-3/8 in
- Tap Size #12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Dimension Type | Inch |
Overall Length | 2-3/8 in |
Tap Size | #12 |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Milwaukee® M12™ Cordless Rotary Cut Off Tool (Bare Tool) (2460-20)
- WIHA Torquefix Pre-Set Handle 12.5 Lbs (28509)
- WOODOWL Standard Spurred Auger 10" x 7/16" #4 (04004)
- SUPERCUT 70.5-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (431056)
- DRILLCO 4mm x 0.70, Metric Tap Set (28E040AS)
- DRILLCO 16mm x 1.5, Metric Tap Set (28E160BS)
- DRILLCO 3-48, HSS TAPS SETS - 2000 (20A003CS)
- DRILLCO 10PC TAP SET 1/4-20 THRU 1/2-20 SERIES 2000N TAPS (2000N10)
- DRILLCO 1 in.-8, HSS TAPS SETS - 2000 (20A164CS)
- DRILLCO 14mm x 2.0, Metric Tap Set (28E140AS)
- WALTER Tap Sets, Hand-/Machine Taps, HSS/-E (TIX Select.), 30060-M6, Thread p (30060-M6)
- Drillco Taps