Shop All Hex Dies
Drillco
12-24 HSS HEXAGON THREDING DIE NUT 3300E
Mfr # 33E012C
Zoro # G410370530
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Size #12
- System Of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | #12 |
Details
Material | High Speed Steel |
System Of Measurement | Inch |
Description
Hexagon Threading Dies are multi-edged, internally threaded tools used for cutting external threads. Hexagon dies are the same size as standard Hex Nuts.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 6 FL, 82 Deg, 1 In, HSS (55031)
- RED DEVIL SCRAPER BLADE 2 1/2 IN STEEL (3166)
- DEWALT 12" Bar Clamp, Nylon Handle and 3 3/4 in Throat Depth (DWHT83185)
- GEARWRENCH 15mm 6 Point Combination Wrench (81763)
- DRILLCO 1-1/4--11-1/2, CARBON HEX PIPE DIE -3380E (338E216)
- DRILLCO 1/2-14, CARBON HEX PIPE DIE - 3380E (338E132)
- DRILLCO 3/8-24 HSS HEX THREADING DIE NUT 3300E (33E124F)
- DRILLCO 3/8-18, CARBON HEX PIPE DIE - 3380E (338E124)
- DRILLCO 5/16-18 HSS HEX THRDING DIE NUT - 3300E (33E120C)
- DRILLCO 12-28, CARBON HEX RETHREAD DIES - 3350E (335E012F)
- DRILL AMERICA m30x2 Carbon Steel Hex Die (DWTMHX30X2)
- Drillco Hex Dies