Shop All Tap Sets
Drillco
1/2-20, HSS TAPS SETS - 2000
Mfr # 20A132FS
Zoro # G310373211
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Tap Material High Speed Steel
- Tap Size 1/2 in
- Overall Length 3-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Dimension Type | Inch |
Tap Size | 1/2 in |
Overall Length | 3-3/8 in |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4 pc. Cushion Grip Screwdriver Kit (Made in USA) (MT200-4)
- J.W. WINCO GN351.2-25-25-1/4X20-55 Rubber Bmpr, 1 Tapped Hole and 1 Threaded Stud (351.2-25-25-1/4-55)
- APEX TOOL GROUP 1/2 in Drive Hex Socket Bit Metric 12mm Tip, 2 1/2 in L (SZ-5-7-12MM)
- GEARWRENCH 22mm 120XP™ Universal Spline XL Ratcheting Combination Wrench (86422)
- DRILLCO 5.0MM-0.80 4FL TAP SET - 2800 (28A050AS)
- DRILLCO 6.0MM-1.00 4FL TAP SET - 2800 (28A060AS)
- DRILLCO 3/4-10, HSS Tap Set H-3 (20E148CS)
- DRILLCO 5-40, HSS TAP SET H-2 - 2000E (20E005CS)
- DRILLCO 12MM-1.75 4FL TAP SET - 2800 (28A120AS)
- DRILLCO 7/8-9, HSS Tap Set H-4 (20E156CS)
- DRILLCO 27mm x 3.0, Metric Tap Set (28E270AS)
- Drillco Tap Sets