Shop All Carbide End Mills
Drillco
1/2, 2 FL SOLID CARB END-MIL SGL END 7200
Mfr # 72A132C
Zoro # G110373602
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid Carbide
- Measurement System Inch
- Overall Length 3 in
- Size 1/2 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 72A132C
- Zoro # G110373602
- UPC # 45997390192
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3 in |
Size | 1/2 in |
Shank Dia. | 1/2 in |
Details
Material | Solid Carbide |
Measurement System | Inch |
Description
Solid carbide end mills run at extremely impressive feed and speed rates. In some cases, they can be run at 3x the rates of HSS end mills. Using solid carbide end mills results in better surface finish on the workpiece and extended tool life over conventional HSS and Cobalt end mills.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Rivet Gun, Capacity 1/8" - 1/4" (M39032)
- PROTO 3/4 in Drive Impact Socket 1 7/8 in Size, Standard Socket, black oxide (J07530T)
- DRILL AMERICA 3/8"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X3/8)
- LENOX Band Saw Blade, 21 ft. 6 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel (1790298)
- DRILLCO 5/32, SOL CARB 2 FL END MIL SGL END 7200 (72A110C)
- DRILLCO 1/8 4FL SOLID CARB END MIL SGL END -7300 (73A108C)
- VIPER Endmill, 4 FL, 5/16, Overall Length: 2" (19810)
- KODIAK CUTTING TOOLS 0.012 Carbide Endmill 4 Flute Micro Square End ALTIN Coated (5525080)
- OSG End Mill, Carbide, 1/2, 2 FL, Corner Radius (20225200)
- KODIAK CUTTING TOOLS 0.010 2 Flute Carbide Endmill Micro Square End (5443823)
- COBRA CARBIDE Endmill, Decimal - Minature Uncoated, 0.050, Length of Cut: 0.150" (26241)
- Drillco End Mills