Shop All Annular Cutters
Drillco
1/2 2" Depth of Cut Annular Cutter W/PIN
Mfr # 92SE132K
Zoro # G400868313
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Bright
- Size 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 92SE132K
- Zoro # G400868313
- UPC # 45997397627
- Country of Origin United Kingdom
- Category Annular Cutters
Dimensions
Size | 1/2 |
Details
Material | High Speed Steel |
Finish | Bright |
Description
Broach cutting using Drillco cutters means you can produce large diameter holes efficiently and quickly with less energy, faster penetration and less thrust. Rather than drilling out the metal with a solid drill, Drillco cutters remove only the periphery of the hole, ejecting a slug at the end of the cut.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/2 Ice Hardened Hole Saw (49-56-0082)
- BLACK & DECKER Right Knife (91967-00)
- JACOBS 13mm (1/2") Capacity Hand-Tite® Keyless Drill Chuck with 3/8-24 Mount (JCM31037)
- HYDE Razor Scraper (13050)
- DRILLCO 3-1/2 4" Depth of Cut Annular Cutter 1-1/4 SH (94SE432)
- DRILLCO 7/8 3" Depth of Cut Annular Cutter (93SE156)
- DRILLCO 11/16 1" Depth of Cut Annular Cutter NITRO (91N144)
- DRILLCO 3/4 3" Depth of Cut Annular Cutter NITRO (93N148)
- DRILLCO 2-5/8 2" Depth of Cut Annular Cutter (92SE340)
- DRILLCO 1-3/4 4" Depth of Cut Annular Cutter (94SE248)
- HOUGEN 16MM X 25MM 12,000-Series Annular Cutter Stack Cut (12316S)
- Drillco Annular Cutters