Shop All Pipe Taps
Drillco
1/2-14, Straight Pipe Tap
Mfr # 295A132
Zoro # G600870437
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Material High Speed Steel
- Finish Bright
- Size 1/2
- Length of Thread 1.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1/2 |
Length of Thread | 1.375 |
Details
Number of Flutes | 4 |
Material | High Speed Steel |
Finish | Bright |
System of Measurement | Fractional |
Shank Type | Through or Blind Hole |
Description
The nominal size of a Taper Pipe Tap (NPT) is that of the pipe fitting to be tapped, not the actual size of the tap.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Seal Hook (1MZP6-25)
- TAPMATIC Tapping Collet, 0.393 in. to 0.590 in. (24500)
- UWS REPLACEMENT PADDLE HANDLE TRUCK TOOL BOX LOCK CYLINDER & KEYS (003-CH503CYLNDR)
- STANLEY 9 in. Groove Magnetic Torpedo Level (43-511)
- DRILLCO 1/16-27, PIPE TAPS - 2900E (290E104)
- DRILLCO 1-1/4 - 11-1/, Pipe Taps (290A216)
- DRILLCO 1/4-18, Pipe Taps (290A116)
- DRILLCO 1/8-27, Pipe Taps (290A108)
- DRILLCO 1/2-14, Pipe Taps (290A132)
- DRILLCO 1/4-18, CARBON PIPE TAPS - 2700E (2700E116)
- WIDIA Pipe Tap, 1-1/2"-11-1/2, Taper, 7 Flutes, NPT (11808)
- Drillco Pipe Taps