Shop All Pipe Taps
Drillco
1/2-14, Pipe Taps
Mfr # 290A132
Zoro # G700870443
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Material High Speed Steel
- Finish Bright
- Size 1/2
- Shank Type Through or Blind Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1/2 |
Length of Thread | 1.375 |
Details
Number of Flutes | 4 |
Material | High Speed Steel |
Finish | Bright |
Shank Type | Through or Blind Hole |
System of Measurement | Fractional |
Description
The nominal size of a Taper Pipe Tap (NPT) is that of the pipe fitting to be tapped, not the actual size of the tap.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Power Bit, Ph#2 1/4X1-15/16" (12004)
- H & H INDUSTRIAL PRODUCTS Dasqua 2-6" 0.0005" Precision Dial Bore Gage (5512-6130)
- VAUGHAN Hammer Handle, 15-3/4 In Hickory (62403)
- WILLIAMS 3/8" Dr, 9/64" Size, SAE Ball Hex Bit Socket, 6 Pts (35131)
- DRILLCO 1/2-14, CARBON PIPE TAPS - 2700E (2700E132)
- DRILLCO 3"-8, Pipe Taps (290A364)
- DRILLCO 1-1/4 - 11-1/, Pipe Taps (290A216)
- DRILLCO 1/8-27, CARBON PIPE TAPS - 2700E (2700E108)
- DRILLCO 1/4-18, Pipe Taps (290A116)
- DRILLCO 2" - 11-1/2, Pipe Taps (290A264)
- EAZYPOWER Pipe Tap, 1/2"-14, Taper, NPT (82618)
- Drillco Taps