Shop All Pipe Taps
Drillco
1/2-14, INTERRUPTED THREAD
Mfr # 293A132
Zoro # G900870441
product price: $61.85
/ea
$61.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- Material High Speed Steel
- Finish Bright
- Size 1/2
- Length of Thread 1.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1/2 |
Length of Thread | 1.375 |
Details
Number of Flutes | 5 |
Material | High Speed Steel |
Finish | Bright |
Shank Type | Through or Blind Hole |
System of Measurement | Fractional |
Description
The nominal size of a Taper Pipe Tap (NPT) is that of the pipe fitting to be tapped, not the actual size of the tap.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Lunar Series Crimper LMR400 Size 0.118Hx (300-163)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/2 in NPT Female Air Inlet, Heavy Duty, 7,700 RPM, 2.8 hp (CP3850-77AB7V)
- WESTWARD Ratcheting Wrench Set, Combination (1LCC7)
- DURAMAX 8x8 DuraPlus w/foundation (30114)
- DRILLCO 1/4-18, CARBON PIPE TAPS - 2700E (2700E116)
- DRILLCO 1/16-27, PIPE TAPS - 2900E (290E104)
- DRILLCO 3/4-14, Pipe Taps (290A148)
- DRILLCO 3/8-18, Straight Pipe Tap (295A124)
- DRILLCO 1/8-27, CARBON PIPE TAPS - 2700E (2700E108)
- DRILLCO 1/8-27, Pipe Taps (290A108)
- KODIAK CUTTING TOOLS 1/2-14 High Speed Steel Taper Pipe Tap NPTF Dryseal (5512309)
- Drillco Pipe Taps