Shop All Thread Forming Taps
Drillco
1/2-13, NITRO PLUG TAP - 2000N
Mfr # 20N132CP
Zoro # G210372741
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Dimension Type Inch
- Overall Length 3-3/8 in
- Tap Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 20N132CP
- Zoro # G210372741
- UPC # 45996796919
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Dimension Type | Inch |
Overall Length | 3-3/8 in |
Tap Size | 1/2 in |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWOOD TOOL Round Track Punch, Handle 24" L, Taper 7"L (21922)
- IRWIN TAP PLUG 9/16""-18NF (8149)
- FULLERTON TOOL 4-Flute - 30° Helix - 3200 GP End Mills, TIN, RH Spiral, Square, Standard, 1/2 (32334)
- DRILL AMERICA .3670 HSS Straight Shank Chucking Reamer (DWRR.3670)
- DRILLCO 4MM X 0.70, CARBON BOTTOM TAP - 2000C (20C040AB)
- DRILLCO 6-32, HSS NITRO TAPER TAP - 2000N (20N006CT)
- DRILLCO 3/8-16, CARBON TAPER TAPS - 2000C (20C124CT)
- DRILLCO 5/8-18, CARBON PLUG TAPS - 2000C (20C140FP)
- DRILLCO 18MM-2.50 4FL TAPER TAP - 2800 (28A180AT)
- DRILLCO 7/16-20, NITRO TAPER TAP - 2000N (20N128FT)
- OSG Thread Forming Tap, #4-40, Plug, Bright, 0 Flutes (1400106200)
- Drillco Taps