Shop All Thread Forming Taps
Drillco
1/2-13, HSS TAPER TAPS - 2000
Mfr # 20A132CT
Zoro # G910372829
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Overall Length 3-3/8 in
- Tap Size 1/2 in
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 20A132CT
- Zoro # G910372829
- UPC # 45996790498
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Dimension Type | Inch |
Overall Length | 3-3/8 in |
Tap Size | 1/2 in |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Combination Wrench Set w/Modular Slotted Organizer, 34-Piece 1/4 - 1 in., 6 - 24 mm (WCB95302)
- HARVEY TOOL Dovetail Cutter, 0.0780" (5/64) (63405-C3)
- FREUD 3WNG SLOT CUTTER 1/4"" (56-112)
- INGERSOLL-RAND 20V 1/2" Cordless Ratchet (R3150)
- DRILLCO 3-48, HSS TAPER TAPS - 2000 (20A003CT)
- DRILLCO 5/16-18, HSS TAPER TAPS - 2000 (20A120CT)
- DRILLCO 3/8-16, CARBON TAPER TAPS - 2000C (20C124CT)
- DRILLCO 8MM X 1.00, CARBON PLUG TAP - 2000C (20C080AP)
- DRILLCO 18MM-2.50 4FL TAPER TAP - 2800 (28A180AT)
- DRILLCO 5/8-18, CARBON BOTTOMING TAPS - 2000C (20C140FB)
- OSG Thread Forming Tap, 7/16"-20, Plug, V, 0 Flutes (1625076248)
- Drillco Taps