Shop All Tap Sets
Drillco
1/2-13, HSS TAP SET H-3 - 2000E
Mfr # 20E132CS
Zoro # G410373135
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Tap Material High Speed Steel
- Tap Size 1/2 in
- Overall Length 3-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Inch |
Tap Size | 1/2 in |
Overall Length | 3-3/8 in |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/2" (13mm) VSR Mid-Handle Grip Drill with Keyless Chuck (DWD215G)
- GREENLEE Multi-Tool Driver, 6 in 1 (0153-42C)
- DEWALT Multi-Bit/Nut Driver Set, 1/4" (DWMT73808)
- MILWAUKEE TOOL 1/2 in Drive Socket Set, 31 pcs (49-66-6806)
- DRILLCO 5/8-11, HSS TAPS SETS - 2000 (20A140CS)
- DRILLCO Metric Carbon Tap & Die Set 36pc (2800C36)
- DRILLCO 3mm x 0.50, Metric Tap Set (28E030AS)
- DRILLCO 4-40, HSS TAP SET H-2 - 2000E (20E004CS)
- DRILLCO 1/2-13, HSS TAPS SETS - 2000 (20A132CS)
- DRILLCO 7mm x 1.0, Metric Tap Set (28E070AS)
- WESTWARD Alloy Steel Plug Tap, 10-24 UNC (CCT1060-40)
- Drillco Tap Sets