Shop All Thread Forming Taps
Drillco
1/2-13, HSS BOTTOMING TAP - 2000
Mfr # 20A132CB
Zoro # G210372918
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size 1/2 in
- Tap Dimension Type Inch
- Tap Material High Speed Steel
- Overall Length 3-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 20A132CB
- Zoro # G210372918
- UPC # 45996790467
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Size | 1/2 in |
Tap Dimension Type | Inch |
Overall Length | 3-3/8 in |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Ladyfoot Pry Bar, 16 in. L, Steel, Black (40152)
- MILWAUKEE TOOL Orbital Polisher, L 17 13/50 in, 5.16 lb (2684-20,48-11-1865)
- VAUGHAN Flat Pry Bar, Rocker-Head, 15 In (45001)
- DRILL AMERICA 10-24 Carbon Steel Plug Hand Tap (DWTP10-24)
- DRILLCO 1/4-20, HSS PLUG TAPS - 2000 (20A116CP)
- DRILLCO 9/16-18, CARBON TAPER TAPS - 2000C (20C136FT)
- DRILLCO 8.0MM-1.25 4FL TAPER TAP - 2800 (28A080AT)
- DRILLCO 5/16-18, HSS LEFT HAND TAPER TAP - 2300 (23A120CT)
- DRILLCO 5/16-18, CARBON TAPER TAPS - 2000C (20C120CT)
- DRILLCO 6MM X 1.00, CARBON BOTTOM TAP - 2000C (20C060AB)
- OSG Thread Forming Tap, M12-1.75, Bottoming, Bright, 0 Flutes (2869300)
- Drillco Thread Forming Taps