Shop All Thread Forming Taps
Drillco
1/2-13, CARBON TAPER TAPS - 2000C
Mfr # 20C132CT
Zoro # G410370585
product price: $4.19
/ea
Sold in multiples of 6 for $25.14
$25.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material Carbon
- Tap Dimension Type Inch
- Tap Size 1/2 in
- Overall Length 3-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 20C132CT
- Zoro # G410370585
- UPC # 45996792607
- Country of Origin China
- Category Thread Forming Taps
Dimensions
Tap Dimension Type | Inch |
Tap Size | 1/2 in |
Overall Length | 3-3/8 in |
Details
Tap Material | Carbon |
Description
Carbon Steel Taps are used to rethread damaged or jammed threads, or to thread mild steels. They can be used for either through or blind holes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 3/4" Hex L-wrench - Long Arm (12119)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 1/2" (KTI-41116)
- DYNAMIC Tools T27 Torx Screwdriver, Comfort Grip Handle (D062311)
- OASIS MACHINERY Heavy Duty 5 HP Wood Dust Collector (DC5000)
- DRILLCO 5/16-18, HSS TAPER TAPS - 2000 (20A120CT)
- DRILLCO 8-32, CARBON TAPER TAPS - 2000C (20C008CT)
- DRILLCO 16MM X 2.00, CARBON TAPER TAP - 2000C (20C160AT)
- DRILLCO 1/4-20, CARBON BOTTOMING TAPS - 2000C (20C116CB)
- DRILLCO 30MM-3.50 4FL BOTTOM TAP - 2800 (28A300AB)
- DRILLCO 4-40, CARBON TAPER TAPS - 2000C (20C004CT)
- OSG Thread Forming Tap, #2-56, Bottoming, Bright, 0 Flutes (1400102800)
- Drillco Thread Forming Taps