Shop All Hand Taps
Drillco
1/2-13, 6" PULLEY TAP
Mfr # 24A132C6
Zoro # G300868918
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Bright & Black
- Size 1/2
- System of Measurement Fractional
- Shank Type Through or Blind Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1/2 |
Details
Material | High Speed Steel |
Finish | Bright & Black |
System of Measurement | Fractional |
Shank Type | Through or Blind Hole |
Chamfer | Plug |
Description
Pulley taps are used for tapping the hubs of pulleys for oil caps or set screws. The long shank is also ideal for reaching holes inaccessible with standard length taps. The thread length is the same length as a standard tap.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage Set, Plus, 0.006-0.060 In, Black (901100100)
- DYNAMIC Tools 2-3/4" X 1" Drive, 6 Point Deep Length, Impact Socket (D025586)
- EAGLE TOOL US Switch Bit Shank Kit, 3/16in.Dia.x51in.L (ET18751)
- WRIGHT TOOL 3/4 in Drive Impact Socket 18 mm Size, Standard Socket, black oxide (68-18MM)
- DRILLCO 30mm x 3.5, Metric Bottoming Tap (28E300AB)
- DRILLCO 30mm x 3.5, Metric Plug Tap (28E300AP)
- DRILLCO 12mm x 1.25, Metric Tap Se (28E120CS)
- DRILLCO 1-1/4-7, HSS Plug Taps H-4 (20E216CP)
- DRILLCO 2-1/8-8, HSS Bottoming Tap (25A308B)
- DRILLCO 42mm x 4.5, Metric Taper Tap (28E420AT)
- IRWIN Tap (1560ZR)
- Drillco Hand Taps