Shop All Hand Taps
Drillco
1/2-13, 12" PULLEY TAP
Mfr # 24A132C12
Zoro # G400868924
product price: $96.85
/ea
Free Shipping & Returns
$96.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Bright & Black
- Size 1/2
- Chamfer Plug
- Shank Type Through or Blind Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1/2 |
Details
Material | High Speed Steel |
Finish | Bright & Black |
Chamfer | Plug |
Shank Type | Through or Blind Hole |
System of Measurement | Fractional |
Description
Pulley taps are used for tapping the hubs of pulleys for oil caps or set screws. The long shank is also ideal for reaching holes inaccessible with standard length taps. The thread length is the same length as a standard tap.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Knockout Punch, 2 27/64" Size (K2P-2-B)
- SLUG-OUT PUNCH 1/2"" KNOCK-OUT SET (KOS-500B)
- EXCEL BLADES #12 Mini Curved Replaceable Knife Blade, Knife Accessories 5pcs, 12pk. (20012)
- SUMNER Internal Fit-Up Clamp, 2-4 In. (784100)
- DRILLCO 1-1/4-8, HSS Bottoming Tap (25A216B)
- DRILLCO 48mm x 5.0, Metric Bottoming Tap (28E480AB)
- DRILLCO 1-1/8-12, HSS Bottoming Ta H-4 (20E208FB)
- DRILLCO 1-1/4-8, HSS Taper Tap (25A216T)
- DRILLCO HSS Plug Taps H-3, 10-32, 12PK (20E010FP)
- DRILLCO 1/4-20, 8" PULLEY TAP (24A116C8)
- DRILL AMERICA m22x1.5 HSS Metric 4 Flute Taper Hand Tap (DWTT22X1.5)
- Drillco Taps