Shop All Single Ended Countersinks and Reamers
Drillco
1/2, 1/2 SHNK CNSTR REAMER -4275E
Mfr # 427E132
Zoro # G210372635
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 5-7/8 in
- Measurement System Inch
- Material High Speed Steel
- Shank Dia. 1/2 in
- Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 427E132
- Zoro # G210372635
- UPC # 45997095301
- Country of Origin China
- Category Single Ended Countersinks and Reamers
Dimensions
Overall Length (In.) | 5-7/8 in |
Shank Dia. | 1/2 in |
Size | 1/2 in |
Details
Measurement System | Inch |
Material | High Speed Steel |
Description
Construction or Car Reamers are especially adapted for heavy duty reaming as encountered in the fabrication of structural steel assemblies. They are tapered at the point to facilitate entering of holes which are out of alignment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSI LOCK Caged Jaw Puller, 40 t, 3 Jaw (116)
- REGAL CUTTING TOOLS 1/2-20 NF LH Spiral Pt. H3 3 Flt Plug (017244AS)
- OSG Thread Forming Tap, #2-56, Bottoming, Bright, 0 Flutes (1400102300)
- HUSQVARNA TRACTION WHEEL (534907101)
- DRILLCO 15/16, 1/2 SHNK CNSTR REAMER -4275 (427E160)
- DRILLCO 1 in., CENTER REAMERS 90DEG 3 FLUTE - 3700E (37E164C)
- HARVEY TOOL Miniature Reamer, 0.0375", Shank Dia.: 1/8" (RSB0375-C3)
- TE-CO Wide Forged Clamp, 12" x 2-1/8" (TEC-33924)
- HARVEY TOOL Miniature Reamer, 0.0375", Number of Flutes: 4 (RSB0375)
- HARVEY TOOL Miniature Reamer - Right Hand Spiral, 0.0800", Neck Dia.: 5/64" (RRH0800-C3)
- HARVEY TOOL Miniature Reamer, 0.0200", Number of Flutes: 4 (RSB0200-C3)
- Drillco Reamers