Shop All Screw Machine Length Drill Bits
Drillco
11pc Set, LH Cobalt Screw Machine Length Drill
Mfr # 300LH11
Zoro # G600870420
$60.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type 3-Flats
- Finish Bronze
- Material Cobalt
- Point Angle 135° Point
- Size 11pc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 300LH11
- Zoro # G600870420
- UPC # 45997492711
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Size | 11pc |
Details
Shank Type | 3-Flats |
Finish | Bronze |
Material | Cobalt |
Point Angle | 135° Point |
System of Measurement | Fractional |
Description
Constructed of M-42 Cobalt High Speed Steel for super abrasive resistance in tough metals. They are used in left hand screw machines and with screw extractors. Can be used to drill out broken bolts and other hardened fasteners. Sizes 3/16" and above have a 3-flat shank which reduces slippage in the drill chuck.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5mm Hollow Shaft Nut Driver (48-22-2431)
- ASSEMBLY TOOL Feeler Gauge, 1.12 In Thick, 4 In L Blade (L - 1212)
- CRESCENT NICHOLSON 4-1/8" Screw-on Plastic File Handle PH4 (21512)
- DRILL AMERICA 3/8"x30" Carbide Tipped Masonry Drill Bit (DAM30X3/8)
- WIDIA Screw Machine Drill Bit, 1/8 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (VDS401A03175)
- CHICAGO-LATROBE Screw Machine Drill Bit, #10 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49380)
- CLEVELAND Screw Machine Drill Bit, 19/64 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14669)
- CLEVELAND Screw Machine Drill Bit, P Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish, Spiral Flute (C14680)
- CHICAGO-LATROBE Screw Machine Drill Bit, 15/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48515)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/4 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48548)
- WESTWARD Screw Machine Drill Bit, 17/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (6CXK8)
- Drillco Drill Bits