Shop All Jobber Length Drill Bits
Drillco
11/64, JOBBER LENGTH DRILL - 100SE
Mfr # 100SE111
Zoro # G710372685
product price: $0.82
/ea
Sold in multiples of 12 for $9.84
$9.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Material High Speed Steel
- Overall Length 3-1/4 in
- System Of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 100SE111
- Zoro # G710372685
- UPC # 45996598544
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 11/64 in |
Overall Length | 3-1/4 in |
Details
Drill Bit Material | High Speed Steel |
System Of Measurement | Inch |
Description
The 100SE Series drill is ground from a solid, imported drill, similar to the 200 Series drill. This drill is designed for general purpose drilling under a wide range of drilling conditions. It can drill various materials such as cast iron, steel, and steel forging. The surface treatment prevents chip welding, improves chip flow and increases abrasion resistance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 5" Variable Speed Random Orbit Sander with Case (BO5031K)
- WIDIA Hand Tap Set, 3 PC, HSS, 3/4-16, H3 Limit (14474)
- LENOX Band Saw Blade, 7 ft. 9 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (78117D2B72370)
- CAPRI TOOLS 3/8 in Drive 9/16 in 6-Point SAE Shallow Socket (1-2354)
- DRILLCO 5/16, JOBBER LENGTH DRILL - 100SE (100SE120)
- DRILLCO 1/4, JOBBER LENGTH DRILL - 100SE (100SE116)
- DRILLCO 1/8, JOBBER LENGTH DRILL - 100SE (100SE108)
- DRILLCO Jobber Length Drill, SelfCentering, Series 730, Imperial, 38 In Drill Size Fraction, 0375 In (730A124)
- DRILLCO Jobber Length Drill, Heavy Duty, Series 480, Imperial, 10 Drill Size Wire, 01935 In Drill Size (480A010)
- DRILLCO 21/64, JOBBER LENGTH DRILL - 100SE (100SE121)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-2500)
- Drillco Drill Bits