Shop All Carbide End Mills
Drillco
11/64, 2 FL END MIL SGL END -7200
Mfr # 72A111C
Zoro # G710372869
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid Carbide
- Measurement System Inch
- Overall Length 2 in
- Size 11/64 in
- Shank Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 72A111C
- Zoro # G710372869
- UPC # 45997390086
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2 in |
Size | 11/64 in |
Shank Dia. | 3/16 in |
Details
Material | Solid Carbide |
Measurement System | Inch |
Description
Solid carbide end mills run at extremely impressive feed and speed rates. In some cases, they can be run at 3x the rates of HSS end mills. Using solid carbide end mills results in better surface finish on the workpiece and extended tool life over conventional HSS and Cobalt end mills.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOL Pin Spanner Wrenches, MARTIN TOOLS (460)
- LINK HANDLES Socket Hoe Handle, 60", Chucked (66644)
- IRWIN Hanson High Carbon Steel SAE Plug Tap 8-32NC 1 pc (1124)
- OTC Puller, Hydraulic, Screw Size 1-8 x 20 (1062)
- DRILLCO 1/8 4FL SOLID CARB END MIL SGL END -7300 (73A108C)
- DRILLCO 5/32, SOL CARB 2 FL END MIL SGL END 7200 (72A110C)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 10, Length of Cut: 30 mm (24842)
- COBRA CARBIDE Endmill, 90 Deg Drill Point Uncoated, 3/32, Number of Flutes: 4 (15472)
- MASTERCUT TOOL 5/8x1-1/4x5/8x3-1/2 6FL Square Endmill, PowerA (212-266-1)
- KODIAK CUTTING TOOLS 3/4 Dia. 4 Flute Fine Pitch Long Roughing End Mill ALTIN Coated (5518700)
- COBRA CARBIDE Endmill, Standard Uncoated, 1/2, Length of Cut: 3" (23654)
- Drillco Carbide End Mills