Shop All Drill Bit Sets
Drillco
115PC DRILL SET 1/16-1/2 BY 64ths #1-60 A-Z
Mfr # 200B0115
Zoro # G500869661
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Bright
- Size 115pc
- Shank Type Straight Shank
- Point Angle 118° Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 200B0115
- Zoro # G500869661
- UPC # 45997490892
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Size | 115pc |
Details
Material | High Speed Steel |
Finish | Bright |
Shank Type | Straight Shank |
Point Angle | 118° Point |
Description
Drill Sets
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 17/64 (C18643)
- SUPERCUT 72.625 L, 0.125 W, 0.025 Thick, Carbon Steel (401080)
- WEATHER GUARD Promaster Van Window Screen, Rear Door (88051)
- KLEIN TOOLS 7-3/4" Wire Stripper/Crimper Multi-Tool (1019)
- DRILLCO 21PC DRILL BIT SET 1/16-3/8 BY 64ths (100SE21)
- DRILLCO 5PC DRILL BIT SET 9/16-1" 8ths (1000A5)
- DRILLCO 15PC DRILL BIT SET 1/16-1/2 BY 32nds (200B15)
- DRILLCO 8PC S&D NITRO DRILL SET 9/16-1" BY 16ths (1000N8)
- DRILLCO 60PC HD DRILL BIT SET #1-#60 (400HD60)
- DRILLCO 5PC NITRO DRILL BIT SET 9/16-1" 8ths (1000N5)
- DRILL AMERICA 1-6 Regular HSS Combined Drill Bit and Countersink Set (DEWCCDS1-6)
- Drillco Drill Bit Sets