Shop All Ball End Mills
Drillco
11/32 2FLUT END-MIL S/E BALL NOSE -7600
Mfr # 76A122C
Zoro # G910371723
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Inch
- End Mill Material Solid Carbide
- Shank Dia. 3/8 in
- Overall Length 2-1/2 in
- Size 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 76A122C
- Zoro # G910371723
- UPC # 45997391779
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Inch |
Shank Dia. | 3/8 in |
Overall Length | 2-1/2 in |
Size | 11/32 in |
Details
End Mill Material | Solid Carbide |
Description
Solid carbide end mills run at extremely impressive feed and speed rates. In some cases, they can be run at 3x the rates of HSS end mills. Using solid carbide end mills results in better surface finish on the workpiece and extended tool life over conventional HSS and Cobalt end mills.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Drill, Keyless, 3/8 In, 2600 RPM (21AA68)
- KIPP Adjustable Handle, Size: 1 1/4-20 Zinc, Black Satin, Comp: Stainless Steel (K0117.1A21)
- DEWALT Powder Load, 0.22 Caliber, Green, PK100 (50504-PWR)
- SPEEDAIRE Pistol Grip Air Gun (2TEH9)
- DRILLCO 1 4FL END- MIL BALL NOSE 1SH -6400A (642A164F)
- MICRO 100 Carbide End Mill, 2 mm, Cut 1.3 mm, 2 FLT (SBMM-020-216X)
- OSG Ball End Mill, 1-1/2" L, 1/8" Shank dia. (414-1250-BN08)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0600" Cutter dia, Length of Cut: 0.090" (BEF-060-200-3K)
- ZORO SELECT End Mill, 1/8 in.3 Flutes, Bright (222-001070)
- OSG Carbide End Mill, 3/32in dia, 5/16in Cut L (403-0938-BN)
- YG-1 TOOL CO Ball End Mill, Single End, 1", HSS (68422CN)
- Drillco Ball End Mills