Shop All Construction Reamers
Drillco
1.1/2 Spiral Flute NITRO Construction Reamer
Mfr # 427N232-132
Zoro # G200869947
original price:
$246.08
6% off
new price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6.7/8
- Flute Type Spiral Flute
- Size 1.1/2
- Shank Type 3 Flats, Reduced Shank
- Flute Length 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 427N232-132
- Zoro # G200869947
- UPC # 45997095806
- Country of Origin United States
- Category Construction Reamers
Dimensions
Overall Length | 6.7/8 |
Size | 1.1/2 |
Flute Length | 5 |
Details
Flute Type | Spiral Flute |
Shank Type | 3 Flats, Reduced Shank |
Material | High Speed Steel |
Finish | Black & Gold |
System of Measurement | Fractional |
Description
Manufactured from a premium grade of m-7N molybdenum high speed steel. The Nitro Heavy-Duty Construction Reamers have a Ferritic Nitro Carburizing surface treatment, which gives a hard, protective layer to the reamer. This increases hardness (Rc 75-80) without increasing brittleness, which is measurably harder than high speed steel. Body and clearance are gold and black surface treated for maximum lubricity.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 8 in BiCut Cutter Standard Cut Insulated (32936)
- DRILL AMERICA #1 HSS Quick Change Hex Shank Step Drill Bit, (1/8"- 1/2 by 1/32") (STE1HEX)
- MILWAUKEE TOOL 24 in L 2 1/2 in Cap. Alloy Steel Straight Pipe Wrench (48-22-7314)
- MOODY TOOL Scriber/Pick Set, Magnetic Handle, 4Pc (58-0226)
- DRILLCO 1/2, Spiral Flute 1/2" Shank Construction Reamer (427A132)
- DRILLCO 1/4, Spiral Flute 1/4" Shank NITRO Construction Reamer (427N116)
- DRILLCO 1-1/4, Spiral Flute 1/2" Shank NITRO Construction Reamer (427N216-132)
- DRILLCO 1-1/4, Spiral Flute Hex Nut Shank Bridge Reamer (429A216)
- DRILLCO 7/8, Spiral flute nut Shank NITRO Construction Reamer (429N156)
- DRILLCO 1", Spiral Flute 1/2" Shank NITRO Construction Reamer (427N164)
- DRILLCO 1-3/8 Spiral Flute Construction Reamer (427A224-132)
- Drillco Construction Reamers