Shop All Construction Reamers
Drillco
1.1/2 High Sp Fl NITRO Construction Reamer
Mfr # 428N232
Zoro # G800869965
original price:
$252.85
7% off
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6.7/8
- Flute Type High Spiral Flute
- Shank Type 3 Flats, Reduced Shank
- Finish Black & Gold
- Flute Length 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 428N232
- Zoro # G800869965
- UPC # 45997096612
- Country of Origin United States
- Category Construction Reamers
Dimensions
Overall Length | 6.7/8 |
Flute Length | 5 |
Size | 1.1/2 |
Details
Flute Type | High Spiral Flute |
Shank Type | 3 Flats, Reduced Shank |
Finish | Black & Gold |
Material | High Speed Steel |
System of Measurement | Fractional |
Description
Manufactured from a premium grade of m-7N molybdenum high speed steel. The Nitro Heavy-Duty Construction Reamers have a Ferritic Nitro Carburizing surface treatment, which gives a hard, protective layer to the reamer. This increases hardness (Rc 75-80) without increasing brittleness, which is measurably harder than high speed steel. Body and clearance are gold and black surface treated for maximum lubricity.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 9/16 in Size, Standard Socket, Black Phosphate (49-66-6107)
- DAYTON 8" Machine Vise with Fixed Base (4YG29)
- J.W. WINCO JW Winco GN717-8-M12-C-ST Indexing Plunger (717-8-M12-C-ST)
- DRILL AMERICA 1/4"x1/4" 82 Degree Piloted Countersink (WELCS8-1)
- DRILLCO 1-1/8 Straight Flute Hex Nut Car Length Construction Reamer (150HX208)
- DRILLCO 1-3/8 Spiral Flute Construction Reamer (427A224-132)
- DRILLCO 7/8, Spiral Flute 1/2" Shank Construction Reamer (427A156)
- DRILLCO 1/2" Straight Flute Hex Nut Car Length Construction Reamer (150HX132)
- DRILLCO 1-1/8, Spiral Flute 1/2" Shank Construction Reamer (427A208-132)
- DRILLCO 1-7/16 Spiral Flute Hex Nut Bridge Length Construction Reamer (125HX228)
- DRILL AMERICA 7/16" 2MT Spiral Flute Car Reamer (DWRCAR7/16)
- Drillco Reamers